- AC Motor
- General Purpose (Paint Free) Motor Application
- 3/4 hp
- 3450 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Enclosure | TENV |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Insulation | F |
| Rotation | Reversible |
| Hz | 60 |
| Mounting | Rigid Base |
| Open End Bearing | 6205 |
| Full Load Amps | 2.2-2/1 |
| Service Factor | 1.15 |
| Efficiency Group | 78.5 % |
| RPM | 3450 rpm |
| Motor Application | General Purpose (Paint Free) |
| Voltage Rating | 208-230/460 |
| Frame | 56C |
| Phase | Three Phase |
| Drive End Bearing | 6205 |
| Poles | 2 |
| Weight | 30.0 LB |
| EAN or UPC | 691720308196 |

