- Three Phase AC Motor
- 1,800 RPM
- 3/4 hp
- 208-230/460
- C-Face - Less Base
description
- The Washguard SST motors are built with all stainless steel external components to prevent corrosion and well sealed against moisture and condensation to protect internal components. These motors are able to withstand the severe washdown environments found in the food processing, chemical processing and beverage industries.
features
- Stainless steel tough for demanding washdown applications
- All exterior components made of 300 series stainless steel
- Full fact nameplate is laser etched on the motor frame
- Four locations for t-drains provided on each endshield
- IRIS™ inverter-related insulation system for service on variable frequency drives
- UL® component recognized
- CSA certified
| Hz | 60 Hz |
| Phase | Three Phase |
| Frame Material | Stainless Steel |
| Full Load rpm | 1750 rpm |
| Washdown Duty | Yes |
| Mounting | C-Face - Less Base |
| Efficiency Group | Standard Efficient |
| HP | 3/4 |
| Voltage | 208-230/460 |
| Full Load Amps | 2.3 |
| Full Load Efficiency | 82.5 % |
| Frame Size | 56C |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 9.78 in |
| RPM | 1,800 rpm |
| Enclosure | TENV |
| Motor Application | Washdown Duty |
| Frame | 56C |
| Brake Feature | No |
| Voltage Rating | 208-230/460 |
| Weight | 38.0 LB |
| EAN or UPC | 691720308219 |
-
IP55


