- AC Motor
- General Purpose (Paint Free) Motor Application
- 1/2 hp
- 1140 rpm
- Three Phase
| Poles | 6 |
| RPM | 1140 rpm |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Open End Bearing | 6205 |
| Voltage Rating | 208-230/460 |
| Mounting | Rigid Base |
| Frame Material | Stainless Steel |
| Motor Application | General Purpose (Paint Free) |
| Insulation | F |
| Hz | 60 |
| Enclosure | TENV |
| Rotation | Reversible |
| Full Load Amps | 2.1-2/1 |
| Phase | Three Phase |
| Efficiency Group | 80 % |
| Frame | 56C |
| Drive End Bearing | 6205 |
| Weight | 33.0 LB |
| EAN or UPC | 691720354759 |

