- AC Motor
- General Purpose (Paint Free) Motor Application
- 1 hp
- 1140 rpm
- Three Phase
| Open End Bearing | 6205 |
| Phase | Three Phase |
| Drive End Bearing | 6205 |
| Hz | 60 |
| Motor Application | General Purpose (Paint Free) |
| Frame | 56HC |
| Efficiency Group | 82.5 % |
| Insulation | F |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Poles | 6 |
| Mounting | Rigid Base |
| Frame Material | Stainless Steel |
| HP | 1 |
| RPM | 1140 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Full Load Amps | 3.8-3.8/1.9 |
| Voltage Rating | 208-230/460 |
| Weight | 47.0 LB |
| EAN or UPC | 691720354773 |

