- AC Motor
- General Purpose (Paint Free) Motor Application
- 3/4 hp
- 1725 rpm
- Single Phase
| Phase | Single Phase |
| Enclosure | TEFC |
| Insulation | F |
| Efficiency Group | 72 % |
| Frame Material | Stainless Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Poles | 4 |
| Voltage Rating | 115/230 |
| Rotation | Selective CCW |
| Frame | 56C |
| Hz | 60 |
| Full Load Amps | 9.8/4.9 |
| Mounting | Rigid Base |
| RPM | 1725 rpm |
| Motor Application | General Purpose (Paint Free) |
| Weight | 39.0 LB |
| EAN or UPC | 691720399460 |

