- AC Motor
- General Purpose (Paint Free) Motor Application
- 1 hp
- 3450 rpm
- Three Phase
| Phase | Three Phase |
| Efficiency Group | 80 % |
| Enclosure | TEFC |
| Motor Application | General Purpose (Paint Free) |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 3450 rpm |
| Voltage Rating | 208-230/460 |
| Insulation | F |
| Hz | 60 |
| Drive End Bearing | 6205 |
| Poles | 2 |
| Full Load Amps | 2.9-2.6/1.3 |
| Open End Bearing | 6205 |
| Frame | 143TC |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Frame Material | Stainless Steel |
| Weight | 42.0 LB |
| EAN or UPC | 691720245507 |

