- AC Motor
- General Purpose (Paint Free) Motor Application
- 1 1/2 hp
- 3510 rpm
- Three Phase
| Phase | Three Phase |
| Insulation | F |
| Hz | 60 |
| Enclosure | TEFC |
| Efficiency Group | 84 % |
| RPM | 3510 rpm |
| Rotation | Reversible |
| Drive End Bearing | 6205 |
| Open End Bearing | 6205 |
| Mounting | Rigid Base |
| Voltage Rating | 208-230/460 |
| Motor Application | General Purpose (Paint Free) |
| Frame Material | Stainless Steel |
| Frame | 143TC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 2 |
| Full Load Amps | 4.2-3.8/1.9 |
| Weight | 49.0 LB |
| EAN or UPC | 691720245538 |

