- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3410 rpm
- Three Phase
| Efficiency Group | 74 % |
| Poles | 2 |
| Insulation | F |
| Open End Bearing | 6203 |
| Full Load Amps | 1.6/0.8 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | B3 |
| Hz | 60 |
| Service Factor | 1.15 |
| Frame Material | Aluminum |
| RPM | 3410 rpm |
| Motor Application | General Purpose |
| Frame | D71C |
| Weight | 14.0 LB |
| EAN or UPC | 691720036051 |

