- AC Motor
- General Purpose Motor Application
- 2 hp
- 3520 rpm
- Three Phase
| Motor Application | General Purpose |
| Poles | 2 |
| Insulation | F |
| Mounting | B3 |
| Service Factor | 1.15 |
| Frame Material | Aluminum |
| Open End Bearing | 6205 |
| RPM | 3520 rpm |
| Hz | 60 |
| Efficiency Group | 85.5 % |
| Drive End Bearing | 6205 |
| Full Load Amps | 5/2.5 |
| Enclosure | TEFC |
| Rotation | Reversible |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 90S |
| Voltage Rating | 230/460 |
| Weight | 36.0 LB |
| EAN or UPC | 691720246962 |

