- AC Motor
- General Purpose Motor Application
- 40 hp
- 3558 rpm
- Three Phase
| Full Load Amps | 28.4 |
| Drive End Bearing | 6212 |
| Voltage Rating | 575 |
| Insulation | F |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 2 |
| RPM | 3558 rpm |
| Phase | Three Phase |
| Rotation | Reversible |
| Enclosure | TEFC |
| Efficiency Group | 93.6 % |
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Frame | 200L |
| Open End Bearing | 6212 |
| Weight | 522.0 LB |
| EAN or UPC | 691720001981 |

