- AC Motor
- Aggregate Duty Motor Application
- 60 hp
- 1785 rpm
- Three Phase
| Full Load Amps | 138/69 |
| Frame Material | Cast Iron |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Frame | 364T |
| Enclosure | TEFC |
| Open End Bearing | 6313 |
| Mounting | Rigid Base |
| Efficiency Group | 95 % |
| Rotation | Reversible |
| RPM | 1785 rpm |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Aggregate Duty |
| Insulation | F |
| Phase | Three Phase |
| Drive End Bearing | NU314 |
| Service Factor | 1.15 |
| Weight | 937.0 LB |
| EAN or UPC | 691720089330 |

