- AC Motor
- Aggregate Duty Motor Application
- 75 hp
- 1188 rpm
- Three Phase
| Full Load Amps | 178/89 |
| Mounting | Rigid Base |
| Drive End Bearing | NU316 |
| RPM | 1188 rpm |
| Enclosure | TEFC |
| Efficiency Group | 94.1 % |
| Hz | 60 |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Motor Application | Aggregate Duty |
| Insulation | F |
| Open End Bearing | 6315 |
| Poles | 6 |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Frame | 405T |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 1344.0 LB |
| EAN or UPC | 691720089361 |

