- AC Motor
- Aggregate Duty Motor Application
- 100 hp
- 1785 rpm
- Three Phase
| Poles | 4 |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Frame Material | Cast Iron |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Aggregate Duty |
| Drive End Bearing | NU316 |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Efficiency Group | 95 % |
| Full Load Amps | 115 |
| Hz | 60 |
| Frame | 405T |
| Insulation | F |
| RPM | 1785 rpm |
| Enclosure | TEFC |
| Open End Bearing | 6315 |
| Weight | 1345.0 LB |
| EAN or UPC | 691720089378 |

