- AC Motor
- Aggregate Duty Motor Application
- 200 hp
- 1190 rpm
- Three Phase
| Drive End Bearing | NU319 |
| RPM | 1190 rpm |
| Frame | 447/449T |
| Enclosure | TEFC |
| Voltage Rating | 460 |
| Frame Material | Cast Iron |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Poles | 6 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6317 |
| Hz | 60 |
| Full Load Amps | 228 |
| Phase | Three Phase |
| Efficiency Group | 95.8 % |
| Insulation | F |
| Motor Application | Aggregate Duty |
| Service Factor | 1.15 |
| Weight | 2513.0 LB |
| EAN or UPC | 691720089446 |

