- AC Motor
- Aggregate Duty Motor Application
- 250 hp
- 1790 rpm
- Three Phase
| Hz | 60 |
| Drive End Bearing | NU319 |
| Mounting | Rigid Base |
| RPM | 1790 rpm |
| Frame Material | Cast Iron |
| Motor Application | Aggregate Duty |
| Insulation | F |
| Open End Bearing | 6317 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 280 |
| Service Factor | 1.15 |
| Efficiency Group | 96.2 % |
| Voltage Rating | 460 |
| Poles | 4 |
| Frame | 447/449T |
| Rotation | Reversible |
| Phase | Three Phase |
| Weight | 2535.0 LB |
| EAN or UPC | 691720089453 |

