- AC Motor
- General Purpose Motor Application
- 2 hp
- 1182 rpm
- Three Phase
| Open End Bearing | 6205 |
| RPM | 1182 rpm |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Motor Application | General Purpose |
| Frame | 184T |
| Full Load Amps | 6/3 |
| Hz | 60 |
| Frame Material | Cast Iron |
| Efficiency Group | 88.5 % |
| Rotation | Reversible |
| Enclosure | TEFC |
| Poles | 6 |
| Drive End Bearing | 6206 |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Weight | 125.0 LB |
| EAN or UPC | 691720271148 |

