- AC Motor
- General Purpose Motor Application
- 5 hp
- 1758 rpm
- Three Phase
| Rotation | Reversible |
| Phase | Three Phase |
| Insulation | F |
| Full Load Amps | 12.4/6.2 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Frame | 184TC |
| Frame Material | Cast Iron |
| Poles | 4 |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6206 |
| Efficiency Group | 90.2 % |
| RPM | 1758 rpm |
| Open End Bearing | 6205 |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Weight | 110.0 LB |
| EAN or UPC | 691720252956 |

