- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1755 rpm
- Three Phase
| Hz | 60 |
| Voltage Rating | 230/460 |
| RPM | 1755 rpm |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Frame Material | Rolled Steel |
| Efficiency Group | 89.5 % |
| Insulation | F |
| Enclosure Designation | Drip Proof |
| Rotation | Reversible |
| Frame | 184JP |
| Service Factor | 1.15 |
| Enclosure | DP |
| Full Load Amps | 12.8/6.4 |
| Mounting | Rigid Base |
| Poles | 4 |
| Weight | 166.0 LB |
| EAN or UPC | 691720047729 |

