- 40,10 HP - Three Phase
- 60 Hz - 326T Frame
- 460 V
- 1782 rpm
| Resistance Main | 0.188 |
| Motor Application | General Purpose |
| Frame Material | Cast Iron |
| Electrical Type | Squirrel Cage Induction Run |
| DE Bearing Type | Ball |
| Voltage | 460 V |
| Phase | Three Phase |
| Drive End Bearing | 6312 |
| Motor Orientation | Horizontal |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation | F |
| Insulation Class | F |
| Hz | 60 |
| Shaft Diameter | 2.125 in |
| Voltage Rating | 460 |
| No. of Phases | Three |
| ODE Bearing Size | 6311 |
| No. of Poles | 4/8 |
| Mounting | Rigid Base |
| Open End Bearing | 6311 |
| Poles | 4/8 |
| Efficiency | 91 |
| Starting Type | Across The Line |
| ODE Bearing Type | Ball |
| Amps | 46,14.6 |
| Duty | Continuous |
| Shaft Type | T |
| IP Rating | IP55 |
| KVA Code | K |
| Mounting Type | Rigid Base |
| No. of Speeds | 2 |
| Rotation | Reversible |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| HP | 40,10 |
| Frame | 326T |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Size | 6312 |
| Frame Length | 13 in |
| Shaft Extension | 5.49 in |
| Enclosure | TEFC |
| Speed [Max] | 1782 rpm |
| Power Factor | 88 |
| Service Factor | 1.15 |
| NEMA Design | 1VT |
| Full Load Amps | 46, 14.6 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 668.0 LB |
| EAN or UPC | 722856212641 |

