- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 3450 rpm
- Three Phase
| RPM | 3450 rpm |
| Hz | 60 |
| Mounting | Rigid Base |
| Poles | 2 |
| Rotation | CW/CCW |
| Phase | Three Phase |
| Insulation | B |
| Drive End Bearing | 6203 |
| Enclosure | TEFC |
| Voltage Rating | 208-230/460 |
| Open End Bearing | 6203 |
| Frame | 48 |
| Service Factor | 1 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Weight | 16.0 LB |
| EAN or UPC | 722856013774 |

