- AC Motor
- Fan & Blower Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
| Mounting | Resilient Base |
| Insulation | B |
| Drive End Bearing | 6203 |
| Hz | 60 |
| Full Load Amps | 1.5, 0.8 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Voltage Rating | 230/460 |
| Frame | 48 |
| Motor Application | Fan & Blower |
| Rotation | CW/CCW |
| Enclosure | TENV |
| Phase | Three Phase |
| Poles | 4 |
| Open End Bearing | 6203 |
| Weight | 15.5 LB |
| EAN or UPC | 722856040619 |

