- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Insulation | B |
| Frame | 56C |
| Rotation | CW/CCW |
| Poles | 4 |
| RPM | 1725 rpm |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Motor Application | General Purpose |
| Hz | 60 |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Weight | 15.0 LB |
| EAN or UPC | 722856015273 |

