- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1140 rpm
- Three Phase
| Enclosure | TEFC |
| Frame | 56 |
| Service Factor | 1.35 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 1.7-1.8, 0.9 |
| Rotation | CW/CCW |
| Insulation | B |
| Voltage Rating | 208-230/460 |
| Open End Bearing | 6203 |
| Hz | 60 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Poles | 6 |
| Weight | 19.0 LB |
| EAN or UPC | 722856013798 |

