- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
| Insulation | B |
| Poles | 4 |
| Mounting | Rigid Base |
| Open End Bearing | 6203 |
| Frame | 56C |
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| Rotation | CW/CCW |
| Hz | 60 |
| Service Factor | 1.35 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Full Load Amps | 1.5-1.6, 0.8 |
| Weight | 20.0 LB |
| EAN or UPC | 722856015730 |

