Leeson
5K42GN4619
0.5 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Severe Duty Motor
Item #113089637
- 0.5 HP - Three Phase
- 60 Hz - 56C Frame
- 230/460 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- Class F Insulation protects motor for a maximum temperature rating.
- Cast iron and streel frame construction for durability.
- Internal corrosion protection extends motor life.
| Speed [Max] | 1725 rpm |
| Voltage | 230/460 V |
| Service Factor | 1.15 |
| No. of Poles | 4 |
| Shaft Extension | 2.06 in |
| Resistance Main | 33.92 |
| Electrical Type | Squirrel Cage Induction Run |
| ODE Bearing Type | Ball |
| Standard | CSA, UL Recognized |
| Motor Orientation | Horizontal |
| KVA Code | L |
| Assembly/Box Mounting | F1 Only |
| Frame Material | Rolled Steel |
| IP Rating | IP55 |
| ODE Bearing Size | 6203 |
| NEMA Design | B |
| Frame Length | 5 in |
| Mounting Type | Round |
| Efficiency | 72 |
| Frame | 56C |
| Amps | 2.2/1.1 |
| No. of Speeds | 1 |
| DE Bearing Size | 6205 |
| Ambient Temperature Range [Max] | 104 °F |
| Enclosure | TEFC |
| HP | 0.5 |
| Overload Protector | Automatic |
| Starting Type | Across The Line |
| No. of Phases | Three |
| Hz | 60 |
| Shaft Diameter | 0.625 in |
| Rotation | Reversible |
| Duty | Continuous |
| Shaft Type | NEMA 56 |
| DE Bearing Type | Ball |
| Power Factor | 60 |
| Insulation Class | F |
| Weight | 30.0 LB |
| EAN or UPC | 722856068309 |
