- AC Motor
- Fan & Blower Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Insulation | B |
| Poles | 4 |
| Mounting | Resilient Base |
| Enclosure Designation | Totally Enclosed Air Over |
| Service Factor | 1 |
| Motor Application | Fan & Blower |
| Hz | 60 |
| Open End Bearing | 6203 |
| Full Load Amps | 2.3-2.2, 1.1 |
| Rotation | CW/CCW |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Frame | 56 |
| Enclosure | TEAO |
| Weight | 0.0 LB |
| EAN or UPC | 722856040626 |

