Leeson
5K49JN4582
0.5 Hp 60 Hz 1800 rpm Drip Proof Three Phase Explosion Proof Motor
Item #113089550
- 0.5 HP - Three Phase
- 60 Hz - 56 Frame
- 200 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Meets T3B temperature code with a maximum surface temperature of 329° F.
- Permanently lubricated, sealed bearings extend the lifetime of the motor.
- 140 frame motor and below include explosion proof conduit box, shipped loose.
| NEMA Design | B |
| Power Factor | 61.1 |
| Frame Material | Rolled Steel |
| Motor Orientation | Horizontal |
| Mounting Type | Rigid Base |
| KVA Code | M |
| Shaft Type | NEMA 56 |
| ODE Bearing Size | 6203 |
| Speed [Max] | 1725 rpm |
| Assembly/Box Mounting | F1 Only |
| Hz | 60 |
| Duty | Continuous |
| HP | 0.5 |
| Frame | 56 |
| Shaft Extension | 2 in |
| No. of Speeds | 1 |
| Insulation Class | B |
| Voltage | 200 V |
| ODE Bearing Type | Ball |
| Resistance Main | 40 |
| IP Rating | IP54 |
| Enclosure | EPFC |
| Electrical Type | Squirrel Cage Induction Run |
| Shaft Diameter | 0.625 in |
| No. of Poles | 4 |
| Service Factor | 1 |
| Standard | UL Listed And CSA Certified |
| Rotation | Reversible |
| Efficiency | 68 |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| No. of Phases | Three |
| Starting Type | Across The Line |
| Overload Protector | Automatic |
| Ambient Temperature Range [Max] | 104 °F |
| Amps | 2.8 |
| DE Bearing Size | 6203 |
| Frame Length | 6.81 in |
| DE Bearing Type | Ball |
| Weight | 0.0 LB |
| EAN or UPC | 722856068347 |
