Leeson
5K49MN6126T
0.33 Hp 60 Hz 1200 rpm Drip Proof Three Phase Fan and Blower Motor
Item #111283223
- 0.33 HP - Three Phase
- 60 Hz - 56 Frame
- 200-230/460 V
- 1140 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Double-shielded ball bearings provide longer service life.
- Continuous or continuous air over duty design allows consistent operation at the rated power (as noted).
- Various mounting configurations (as noted).
| No. of Poles | 6 |
| Voltage | 200-230/460 V |
| HP | 0.33 |
| Insulation | B |
| Efficiency | 69.9 |
| Mounting Type | Rigid Base |
| DE Bearing Size | 6203 |
| No. of Phases | Three |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| KVA Code | P |
| Poles | 6 |
| ODE Bearing Type | Ball |
| Overload Protector | Automatic |
| Speed [Max] | 1140 rpm |
| Shaft Extension | 1.88 in |
| Rotation | Counterclockwise/Clockwise |
| Service Factor | 1.5 |
| Frame Length | 6.15 in |
| Electrical Type | Three Phase |
| Full Load Amps | 2.1-2, 1 |
| Frame | 56 |
| Shaft Diameter | 0.63 in |
| Open End Bearing | 6203 |
| Duty | Continuous |
| Drive End Bearing | 6203 |
| No. of Speeds | 1 |
| Enclosure | TENV |
| Insulation Class | B |
| Standard | CSA, UL Recognized |
| Ambient Temperature Range [Max] | 149 °F |
| Motor Orientation | ANY |
| Amps | 2.1-2.0,1 |
| DE Bearing Type | BALL |
| Voltage Rating | 200-230/460 |
| ODE Bearing Size | 6203 |
| Hz | 60 |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Motor Application | HVAC |
| Weight | 15.0 LB |
| EAN or UPC | 722856041777 |
