Leeson
5K49NN2180
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T34D15650; Catalog #FX02BK001
Item #111303638
- AC Motor
- HVAC Motor Application
- 2 hp
- 3450 rpm
- Three Phase
| Hz | 60 |
| Motor Application | HVAC |
| Service Factor | 1.2 |
| Enclosure Designation | Drip Proof |
| Frame | 56C |
| Phase | Three Phase |
| Enclosure | DP |
| Drive End Bearing | 6203 |
| Mounting | Round |
| Poles | 2 |
| Voltage Rating | 208-230/460 |
| Insulation | B |
| Open End Bearing | 6203 |
| Full Load Amps | 6-6, 3 |
| Rotation | CW/CCW |
| Weight | 29.0 LB |
| EAN or UPC | 722856049292 |
