- AC Motor
- Fan & Blower Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Motor Application | Fan & Blower |
| Full Load Amps | 1.3, 0.7 |
| Voltage Rating | 460 |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Insulation | B |
| Mounting | Resilient Base |
| Frame | 56 |
| Service Factor | 1.25 |
| Enclosure Designation | Drip Proof |
| Rotation | CW/CCW |
| Poles | 4 |
| Hz | 60 |
| Enclosure | DP |
| Open End Bearing | 6203 |
| Weight | 31.0 LB |
| EAN or UPC | 722856041036 |

