Leeson
5K49PN4088X
1.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Fan and Blower Motor
Item #113089610
- 1.5 HP - Three Phase
- 60 Hz - 56H Frame
- 200-230/460 V
- 1725 rpm
features
- Automatic reset thermal protector prevents overheating.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| No. of Poles | 4 |
| Speed [Max] | 1725 rpm |
| Frame Material | Rolled Steel |
| Frame Length | 7.68 in |
| Hz | 60 |
| Frame | 56H |
| Amps | 5.1-5.2,2.6 |
| Electrical Type | Three Phase |
| Duty | Continuous |
| Ambient Temperature Range [Max] | 104 °F |
| Enclosure | DP |
| ODE Bearing Type | Ball |
| Shaft Extension | 1.88 in |
| No. of Phases | Three |
| Standard | CSA, UL Recognized |
| Motor Orientation | ANY |
| DE Bearing Size | 6205 |
| Service Factor | 1.15 |
| Insulation Class | B |
| Voltage | 200-230/460 V |
| Efficiency | 79.6 |
| KVA Code | M |
| DE Bearing Type | BALL |
| Shaft Diameter | 0.63 in |
| ODE Bearing Size | 6203 |
| Rotation | Counterclockwise/Clockwise |
| Mounting Type | Resilient Base |
| No. of Speeds | 1 |
| Overload Protector | Automatic |
| HP | 1.5 |
| NEMA Design | B |
| Weight | 31.0 LB |
| EAN or UPC | 722856040923 |
