- AC Motor
- Brake Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Open End Bearing | 6203 |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Motor Application | Brake Motor |
| Enclosure | TENV |
| Insulation | B |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Frame | 56C |
| Hz | 60 |
| Service Factor | 1 |
| Mounting | Round |
| Full Load Amps | 2.5/1.3 |
| Weight | 0.0 LB |
| EAN or UPC | 722856027542 |

