Leeson
5K49UN4086X
2 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Fan and Blower Motor
Item #111414244
- 2 HP - Three Phase
- 60 Hz - 56H Frame
- 208-230/460 V
- 1725 rpm
features
- Automatic reset thermal protector prevents overheating.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| Motor Application | Fan & Blower |
| DE Bearing Type | BALL |
| Overload Protector | Automatic |
| Standard | CSA, UL Recognized |
| DE Bearing Size | 6205 |
| Shaft Extension | 1.88 in |
| Insulation | B |
| Efficiency | 81.8 |
| Hz | 60 |
| No. of Poles | 4 |
| Mounting | Resilient Base |
| HP | 2 |
| Drive End Bearing | 6205 |
| Voltage | 208-230/460 V |
| Motor Orientation | ANY |
| KVA Code | K |
| Mounting Type | Resilient Base |
| ODE Bearing Size | 6203 |
| Frame Length | 9.63 in |
| NEMA Design | B |
| Enclosure Designation | Drip Proof |
| No. of Phases | Three |
| No. of Speeds | 1 |
| Duty | Continuous |
| Ambient Temperature Range [Max] | 104 °F |
| Rotation | Counterclockwise/Clockwise |
| Frame | 56H |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Enclosure | DP |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Amps | 6.2-6,3 |
| Poles | 4 |
| Shaft Diameter | 0.63 in |
| Full Load Amps | 6.2-6, 3 |
| Insulation Class | B |
| Speed [Max] | 1725 rpm |
| ODE Bearing Type | Ball |
| Electrical Type | Three Phase |
| Voltage Rating | 208-230/460 |
| Weight | 40.0 LB |
| EAN or UPC | 722856040947 |
