Leeson
5KC37FN65X
0.33 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #105923615
- 0.33 HP - Single Phase
- 60 Hz - 56J Frame
- 115/208-230 V
- 3450 rpm
| Shaft Diameter | 0.63 in |
| Duty | Continuous |
| Enclosure Designation | Drip Proof |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| No. of Speeds | 1 |
| Standard | CSA, UL Recognized |
| Full Load Amps | 6.4, 3-3.2 |
| Electrical Type | Capacitor Start Induction Run |
| DE Bearing Type | Locked |
| Amps | 6.4,3.0-3.2 |
| Rotation | Clockwise |
| Voltage Rating | 115/208-230 |
| No. of Poles | 2 |
| DE Bearing Size | 6203 |
| Starting Type | SM |
| ODE Bearing Type | Ball |
| KVA Code | M |
| Shaft Extension | 2.39 in |
| HP | 0.33 |
| No. of Phases | Single |
| Ambient Temperature Range [Max] | 104 °F |
| Motor Application | Pump Duty |
| Frame | 56J |
| Mounting Type | Round |
| Hz | 60 |
| Mounting | Round |
| Speed [Max] | 3450 rpm |
| Voltage | 115/208-230 V |
| Frame Length | 6.62 in |
| Poles | 2 |
| Efficiency | 54.6 |
| Insulation | B |
| Enclosure | DP |
| Motor Orientation | ANY |
| Overload Protector | Automatic |
| Phase | Single Phase |
| ODE Bearing Size | 6203 |
| Frame Material | Rolled Steel |
| Service Factor | 1.75 |
| Insulation Class | B |
| Weight | 14.0 LB |
| EAN or UPC | 722856032089 |
