Leeson
5KC38NN410X
0.75 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #105687745
- 0.75 HP - Single Phase
- 60 Hz - 56 Frame
- 115/208-230 V
- 3450 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| No. of Poles | 2 |
| Rotation | Counterclockwise/Clockwise |
| Shaft Diameter | 0.63 in |
| Insulation Class | B |
| Motor Application | General Purpose |
| Electrical Type | Capacitor Start Induction Run |
| Ambient Temperature Range [Max] | 104 °F |
| Poles | 2 |
| Standard | CSA, UL Recognized |
| Service Factor | 1.25 |
| Insulation | B |
| Frame Material | Rolled Steel |
| Frame Length | 7.22 in |
| Hz | 60 |
| Full Load Amps | 10, 4.9-5 |
| KVA Code | K |
| Mounting Type | Resilient Base |
| No. of Phases | Single |
| DE Bearing Size | 6203 |
| Motor Orientation | ANY |
| Open End Bearing | 6203 |
| Mounting | Resilient Base |
| Enclosure Designation | Open Drip Proof |
| Overload Protector | Automatic |
| Drive End Bearing | 6203 |
| Frame | 56 |
| Starting Type | SM |
| Duty | Continuous |
| Shaft Extension | 1.88 in |
| No. of Speeds | 1 |
| DE Bearing Type | BALL |
| Voltage | 115/208-230 V |
| Phase | Single Phase |
| Amps | 10.0,4.9-5 |
| Efficiency | 68 |
| Speed [Max] | 3450 rpm |
| HP | 0.75 |
| Voltage Rating | 115/208-230 |
| Enclosure | DP |
| ODE Bearing Size | 6203 |
| ODE Bearing Type | Ball |
| Weight | 17.0 LB |
| EAN or UPC | 722856048295 |
