- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Single Phase
| Full Load Amps | 11, 5.5 |
| Hz | 60 |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Phase | Single Phase |
| Voltage Rating | 115/230 |
| Insulation | B |
| Rotation | CW/CCW |
| Frame | 56 |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Weight | 31.0 LB |
| EAN or UPC | 722856008343 |

