Leeson
5KC49PN0161U
1 Hp 60 Hz 1800 rpm Drip Proof Single Phase Pressure Washer Motor
Item #113092791
- 1 HP - Single Phase
- 60 Hz - 56 Frame
- 115/230 V
- 1725 rpm
features
- Thermal protection prevents dangerous overheating that causes motor failure.
- Heavy-duty, rolled steel construction ensures motor durability.
- Double-shielded bearings extend the service life of the motor.
- High service factor rating (as noted).
| ODE Bearing Size | 6203 |
| Frame Length | 7.15 in |
| Service Factor | 1.15 |
| No. of Phases | Single |
| Electrical Type | Capacitor Start Induction Run |
| DE Bearing Type | BALL |
| Shaft Extension | 1.88 in |
| HP | 1 |
| Voltage | 115/230 V |
| Amps | 13.6,6.8 |
| Frame Material | Rolled Steel |
| Starting Type | SM |
| Rotation | Counterclockwise/Clockwise |
| Insulation Class | B |
| Shaft Diameter | 0.63 in |
| Speed [Max] | 1725 rpm |
| Enclosure | DP |
| No. of Speeds | 1 |
| No. of Poles | 4 |
| KVA Code | K |
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 68 |
| Overload Protector | Manual |
| Duty | Continuous |
| ODE Bearing Type | Ball |
| Motor Orientation | ANY |
| Frame | 56 |
| DE Bearing Size | 6203 |
| Hz | 60 |
| Standard | CSA, UL Recognized |
| Mounting Type | Rigid Base |
| Weight | 0.0 LB |
| EAN or UPC | 722856049193 |
