- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1140 rpm
- Single Phase
| Insulation | B |
| RPM | 1140 rpm |
| Drive End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Rotation | CW/CCW |
| Phase | Single Phase |
| Mounting | Rigid Base |
| Frame | 56 |
| Poles | 6 |
| Open End Bearing | 6203 |
| Service Factor | 1.15 |
| Voltage Rating | 115/230 |
| Hz | 60 |
| Weight | 35.0 LB |
| EAN or UPC | 722856008329 |

