Leeson
5KCR49SN0493S
1 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Single Phase General Purpose Motor
Item #111896037
- 1 HP - Single Phase
- 60 Hz - 56 Frame
- 115/208-230 V
- 1725 rpm
features
- Double-shielded bearings extend the service life of the motor.
- EXXON® Polyrex® EM Grease supports extreme temperatures between -20°F(-29 ˚ C) and +350°F(+177˚C).
- Shaft flingers protect bearings from damage caused by dirt and rain.
- Condensation drains allow the motor to expel and drain built-up moisture.
| HP | 1 |
| DE Bearing Size | 6203 |
| Phase | Single Phase |
| Service Factor | 1.3 |
| Motor Orientation | ANY |
| Standard | CSA, UL Recognized |
| Mounting | Resilient Base |
| Amps | 10.6,5.5-5.3 |
| Full Load Amps | 10.6, 5.5-5.3 |
| No. of Speeds | 1 |
| Hz | 60 |
| Frame | 56 |
| Voltage | 115/208-230 V |
| ODE Bearing Type | Ball |
| Voltage Rating | 115/208-230 |
| Drive End Bearing | 6203 |
| No. of Poles | 4 |
| Electrical Type | Capacitor Start Capacitor Run |
| Shaft Extension | 1.88 in |
| DE Bearing Type | BALL |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Mounting Type | Resilient Base |
| Open End Bearing | 6203 |
| Duty | Continuous |
| Shaft Diameter | 0.63 in |
| Frame Material | Rolled Steel |
| Starting Type | SM |
| Frame Length | 7.15 in |
| No. of Phases | Single |
| Rotation | Counterclockwise/Clockwise |
| KVA Code | K |
| Insulation | B |
| Enclosure | TENV |
| Motor Application | Farm Duty |
| Efficiency | 75.7 |
| Speed [Max] | 1725 rpm |
| Poles | 4 |
| ODE Bearing Size | 6203 |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | B |
| Overload Protector | Automatic |
| Weight | 35.0 LB |
| EAN or UPC | 722856249067 |
