Leeson
5KCR49SN3009X
1 1/3 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #113092735
- 1 1/3 HP - Single Phase
- 60 Hz - 56 Frame
- 115 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| Frame Length | 7.68 in |
| Electrical Type | Capacitor Start Capacitor Run |
| Frame Material | Rolled Steel |
| Starting Type | SM |
| Shaft Diameter | 0.63 in |
| No. of Speeds | 2 |
| No. of Phases | Single |
| Duty | Continuous |
| KVA Code | J |
| DE Bearing Type | BALL |
| ODE Bearing Type | Ball |
| No. of Poles | 4 |
| Voltage | 115 V |
| Motor Orientation | ANY |
| Shaft Extension | 1.88 in |
| Ambient Temperature Range [Max] | 104 °F |
| Overload Protector | Automatic |
| Efficiency | 70 |
| Service Factor | 1.15 |
| Insulation Class | B |
| Standard | CSA, UL Recognized |
| ODE Bearing Size | 6203 |
| Rotation | Counterclockwise/Clockwise |
| Frame | 56 |
| Enclosure | DP |
| Mounting Type | Resilient Base |
| HP | 1 1/3 |
| Speed [Max] | 1725 rpm |
| Amps | 10.8,7.4 |
| Hz | 60 |
| DE Bearing Size | 6203 |
| Weight | 0.0 LB |
| EAN or UPC | 722856048486 |
