Leeson
5KCR49UN0106Y
1 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #106479788
- 1 HP - Single Phase
- 60 Hz - 56C Frame
- 100-120/200-240 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Continuous duty cycle design allows maximum operation at the rated power. specifications
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
- Capacitor start design optimizes motor torque and efficiency performance.
| Speed [Max] | 1725 rpm |
| Frame Length | 7.68 in |
| Duty | Continuous |
| Amps | 11.8-11.4,5.9-5.7 |
| Insulation Class | B |
| Insulation | B |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| ODE Bearing Size | 6203 |
| Service Factor | 1.15 |
| KVA Code | L |
| Motor Orientation | ANY |
| Poles | 4 |
| Full Load Amps | 11.8-11.4, 5.9-5.7 |
| Drive End Bearing | 6203 |
| Hz | 60 |
| Rotation | Counterclockwise/Clockwise |
| Mounting | Rigid Base |
| Overload Protector | Manual |
| Starting Type | SM |
| Standard | CSA, UL Recognized |
| Shaft Extension | 1.88 in |
| Voltage Rating | 100-120/200-240 |
| Electrical Type | Capacitor Start Capacitor Run |
| Frame | 56C |
| Enclosure | TEFC |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| Mounting Type | Rigid Base |
| HP | 1 |
| Motor Application | General Purpose |
| Shaft Diameter | 0.63 in |
| DE Bearing Size | 6203 |
| No. of Phases | Single |
| Voltage | 100-120/200-240 V |
| Efficiency | 74 |
| ODE Bearing Type | Ball |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| No. of Poles | 4 |
| DE Bearing Type | BALL |
| Weight | 0.0 LB |
| EAN or UPC | 722856009364 |
