Leeson
5KH32ENA443X
0.33 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Single Phase Carbonator Pump Motor
Item #113089833
- 0.33 HP - Single Phase
- 60 Hz - 48Y Frame
- 115 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Automatic reset thermal protector (as noted) protects against overload.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
- Interchangeable with most OEM designs.
| Frame | 48Y |
| Speed [Max] | 1725 rpm |
| DE Bearing Size | 6203 |
| Shaft Extension | 0.17 in |
| Frame Length | 5.16 in |
| No. of Poles | 4 |
| Duty | Continuous |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Type | Ball |
| Standard | CSA, UL Recognized |
| Enclosure | DP |
| Efficiency | 51.8 |
| KVA Code | P |
| Starting Type | SM |
| Motor Orientation | ANY |
| Frame Material | Rolled Steel |
| Service Factor | 1 |
| Electrical Type | Split Phase |
| Voltage | 115 V |
| HP | 0.33 |
| Insulation Class | B |
| No. of Speeds | 1 |
| Overload Protector | Automatic |
| Rotation | Counterclockwise/Clockwise |
| ODE Bearing Size | 6203 |
| No. of Phases | Single |
| Hz | 60 |
| Mounting Type | Resilient Base |
| Shaft Diameter | 0.63 in |
| Amps | 6.1 |
| DE Bearing Type | Ball |
| Weight | 13.0 LB |
| EAN or UPC | 722856031693 |
