Leeson
5KH35JN121X
0.33 Hp 60 Hz 1800 rpm Totally Enclosed Air Over Single Phase Fan and Blower Motor
Item #106422476
- 0.33 HP - Single Phase
- 60 Hz - 56CZ Frame
- 115 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- Double shielded ball bearings provide longer service life.
- Continuous or continuous air over duty design allows consistent operation at the rated power(as noted).
- Various mounting configurations (as noted).
| Full Load Amps | 6.6 |
| Service Factor | 1.35 |
| Open End Bearing | 6203 |
| ODE Bearing Size | 6203 |
| Enclosure | DP |
| Amps | 6.6 |
| Hz | 60 |
| Starting Type | SM |
| No. of Speeds | 1 |
| Motor Orientation | ANY |
| Efficiency | 57.5 |
| No. of Phases | Single |
| Insulation Class | B |
| Poles | 4 |
| Standard | CSA, UL Recognized |
| Mounting | Round |
| Frame Length | 5.79 in |
| Mounting Type | Round |
| Voltage Rating | 115 |
| Enclosure Designation | Drip Proof |
| Shaft Extension | 2.25 in |
| Rotation | Counterclockwise/Clockwise |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Diameter | 0.63 in |
| DE Bearing Size | 6203 |
| Voltage | 115 V |
| Frame | 56CZ |
| Electrical Type | Split Phase |
| No. of Poles | 4 |
| Speed [Max] | 1725 rpm |
| Drive End Bearing | 6203 |
| Motor Application | HVAC |
| Phase | Single Phase |
| Duty | Continuous |
| KVA Code | R |
| ODE Bearing Type | Ball |
| Overload Protector | Automatic |
| DE Bearing Type | BALL |
| Insulation | B |
| Frame Material | Rolled Steel |
| HP | 0.33 |
| Weight | 14.0 LB |
| EAN or UPC | 722856041326 |
