Leeson
5KH36MN3127T
0.5 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Single Phase Fan and Blower Motor
Item #113092380
- 0.5 HP - Single Phase
- 60 Hz - 56Z Frame
- 115/230 V
- 1725 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| No. of Speeds | 1 |
| No. of Poles | 4 |
| Frame Length | 6.22 in |
| ODE Bearing Type | Ball |
| Overload Protector | Automatic |
| Frame Material | Rolled Steel |
| ODE Bearing Size | 6203 |
| Ambient Temperature Range [Max] | 104 °F |
| Rotation | Counterclockwise/Clockwise |
| DE Bearing Type | BALL |
| No. of Phases | Single |
| Electrical Type | Split Phase |
| Mounting Type | Resilient Base |
| Shaft Diameter | 0.5 in |
| Motor Orientation | ANY |
| DE Bearing Size | 6203 |
| Voltage | 115/230 V |
| Frame | 56Z |
| Service Factor | 1.25 |
| HP | 0.5 |
| Amps | 8.9,4.5 |
| Enclosure | DP |
| Duty | Continuous |
| KVA Code | N |
| Speed [Max] | 1725 rpm |
| Insulation Class | B |
| Starting Type | SM |
| Shaft Extension | 2.25 in |
| Standard | CSA, UL Recognized |
| Efficiency | 57.6 |
| Hz | 60 |
| Weight | 17.0 LB |
| EAN or UPC | 722856039767 |
