Leeson
5KH36PN106
1/4-1/12 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Single Phase General Purpose Motor
Item #113089806
- 1/4-1/12 HP - Single Phase
- 60 Hz - 48 Frame
- 115 V
- 1725 rpm
features
- Double-shielded bearings extend the service life of the motor.
- EXXON® Polyrex® EM Grease supports extreme temperatures between -20°F(-29 ˚ C) and +350°F(+177˚C).
- Shaft flingers protect bearings from damage caused by dirt and rain.
- Condensation drains allow the motor to expel and drain built-up moisture.
| ODE Bearing Type | Ball |
| Frame Length | 6.22 in |
| Starting Type | SM |
| KVA Code | M |
| Enclosure | TENV |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Type | BALL |
| Voltage | 115 V |
| Shaft Extension | 1.5 in |
| No. of Poles | 4 |
| Standard | CSA, UL Recognized |
| Mounting Type | Resilient Base |
| Shaft Diameter | 0.5 in |
| Frame | 48 |
| No. of Phases | Single |
| Amps | 4.2,2.7 |
| DE Bearing Size | 6203 |
| ODE Bearing Size | 6203 |
| Hz | 60 |
| Efficiency | 58 |
| Rotation | Counterclockwise/Clockwise |
| Insulation Class | B |
| No. of Speeds | 2 |
| Frame Material | Rolled Steel |
| Service Factor | 1 |
| Speed [Max] | 1725 rpm |
| Duty | Continuous |
| Electrical Type | Split Phase |
| HP | 1/4-1/12 |
| Motor Orientation | ANY |
| Weight | 20.0 LB |
| EAN or UPC | 722856028235 |
