Leeson
5KH37PN36
0.17 Hp 60 Hz 1200 rpm Drip Proof Single Phase Fan and Blower Motor
Item #110833864
- 0.17 HP - Single Phase
- 60 Hz - 56CZ Frame
- 115 V
- 1140 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- Double shielded ball bearings provide longer service life.
- Continuous or continuous air over duty design allows consistent operation at the rated power(as noted).
- Various mounting configurations (as noted).
| Insulation Class | B |
| Frame Length | 6.62 in |
| No. of Speeds | 1 |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CSA, UL Recognized |
| Shaft Diameter | 0.63 in |
| Efficiency | 50.5 |
| No. of Phases | Single |
| Service Factor | 1.35 |
| Motor Orientation | ANY |
| KVA Code | P |
| HP | 0.17 |
| Duty | Continuous |
| Hz | 60 |
| Shaft Extension | 2.25 in |
| Frame | 56CZ |
| Speed [Max] | 1140 rpm |
| Electrical Type | Split Phase |
| ODE Bearing Size | 6203 |
| Amps | 4 |
| Starting Type | SM |
| No. of Poles | 6 |
| ODE Bearing Type | Ball |
| DE Bearing Type | BALL |
| Voltage | 115 V |
| DE Bearing Size | 6203 |
| Mounting Type | Round |
| Enclosure | DP |
| Rotation | Counterclockwise/Clockwise |
| Frame Material | Rolled Steel |
| Weight | 19.0 LB |
| EAN or UPC | 722856041258 |
