Leeson
5KH37PN39
0.17 Hp 60 Hz 1200 rpm Totally Enclosed Non Ventilated Single Phase General Purpose Motor
Item #113089104
- 0.17 HP - Single Phase
- 60 Hz - 48 Frame
- 115 V
- 1140 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| No. of Speeds | 1 |
| Standard | CSA, UL Recognized |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6203 |
| Service Factor | 1.35 |
| Frame | 48 |
| Frame Material | Rolled Steel |
| No. of Poles | 6 |
| No. of Phases | Single |
| Starting Type | SM |
| KVA Code | P |
| Rotation | Counterclockwise/Clockwise |
| Duty | Continuous |
| Enclosure | DP |
| Speed [Max] | 1140 rpm |
| Insulation Class | B |
| ODE Bearing Size | 6203 |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting Type | Resilient Base |
| Electrical Type | Split Phase |
| Frame Length | 6.62 in |
| Motor Orientation | ANY |
| DE Bearing Type | BALL |
| Voltage | 115 V |
| Hz | 60 |
| Efficiency | 50.5 |
| Shaft Extension | 1.5 in |
| Amps | 4 |
| Shaft Diameter | 0.5 in |
| HP | 0.17 |
| Weight | 20.0 LB |
| EAN or UPC | 722856039408 |
