- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1140 rpm
- Single Phase
| Motor Application | HVAC |
| Insulation | B |
| Full Load Amps | 5.6 |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Voltage Rating | 115 |
| Mounting | Round |
| Phase | Single Phase |
| Enclosure Designation | Drip Proof |
| Rotation | Selective CCW |
| Enclosure | DP |
| Frame | 56CZ |
| Poles | 6 |
| Hz | 60 |
| Weight | 0.0 LB |
| EAN or UPC | 722856041302 |

