Leeson
5KH49PN3026
1/2-1/6 Hp 60 Hz 1800 rpm Drip Proof Single Phase Fan and Blower Motor
Item #111382574
- 1/2-1/6 HP - Single Phase
- 60 Hz - 56 Frame
- 115 V
- 1725 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| Amps | 8,4.2 |
| Phase | Single Phase |
| Motor Application | Fan & Blower |
| Voltage | 115 V |
| Insulation Class | B |
| Service Factor | 1.25 |
| Enclosure | DP |
| Voltage Rating | 115 |
| Mounting | Resilient Base |
| Drive End Bearing | 6203 |
| Motor Orientation | ANY |
| DE Bearing Type | BALL |
| Hz | 60 |
| Insulation | B |
| Shaft Diameter | 0.63 in |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CSA, UL Recognized |
| Electrical Type | Split Phase |
| Full Load Amps | 8, 4.2 |
| Open End Bearing | 6203 |
| No. of Speeds | 2 |
| ODE Bearing Size | 6203 |
| Efficiency | 64 |
| Poles | 4 |
| ODE Bearing Type | Ball |
| Mounting Type | Resilient Base |
| Starting Type | SM |
| Frame Length | 7.15 in |
| Enclosure Designation | Drip Proof |
| Speed [Max] | 1725 rpm |
| Rotation | Counterclockwise/Clockwise |
| Frame | 56 |
| No. of Phases | Single |
| HP | 1/2-1/6 |
| KVA Code | M |
| DE Bearing Size | 6203 |
| Duty | Continuous |
| No. of Poles | 4 |
| Frame Material | Rolled Steel |
| Shaft Extension | 1.88 in |
| Weight | 31.0 LB |
| EAN or UPC | 722856023896 |
