- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 40 hp
- 1182 rpm
- Three Phase
| Frame Material | Cast Iron |
| Insulation | H |
| Rotation | Reversible |
| Full Load Amps | 107/53.5 |
| Enclosure Designation | Totally Enclosed Blower Cooled - Axial |
| Frame | 364TC |
| Open End Bearing | 6312 |
| Poles | 6 |
| RPM | 1182 rpm |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Drive End Bearing | 6314 |
| Enclosure | TEBC |
| Voltage Rating | 230/460 |
| Efficiency Group | 91 % |
| Motor Application | Inverter Duty, Encoder Provided |
| Hz | 60 |
| Service Factor | 1 |
| Weight | 995.0 LB |
| EAN or UPC | 691720211250 |

